Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 50
Mfr # SF2016BY
Zoro # G6269417
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016BY
- Zoro # G6269417
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Head Dia. | 35/64 in |
Drill Size | #50 |
Size- Decimal | #50 (0.0700) |
Inside Dia. | #50 |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 15 pcs (54TM33)
- EAZYPOWER Tee Star Bit, T27, 6" (32609)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN11)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- Zoro Select Drill Bushings