Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 50
Mfr # SF2012BY
Zoro # G9739886
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Head Material High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material - Machining High Speed Steel
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012BY
- Zoro # G9739886
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | #50 (0.0700) |
Overall Length | 3/4 in |
Drill Size | #50 |
Inside Dia. | #50 |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- STANLEY DeWalt Fixed Bar Screwdriver Set 4 pc (DWHT65200)
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel (431025)
- BONWAY Bon 32-373 Ironoxx, 722 Black, 10 Lb (32-373)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- Zoro Select Drill Bushings