Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 5
Mfr # SF326GH
Zoro # G3070956
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF326GH
- Zoro # G3070956
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #5 |
Overall Length | 3/8 in |
Drill Size | #5 |
Outside Dia. | 1/2 in |
Size- Decimal | #5 (0.2055) |
Size - Decimal | 3/4 in - 0.7500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 5", Ratchet (436.1XRL-5)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- CMT Orange Chrome General Purpose Blade 10" x T40 HiATB, D 10 254mm - T 50 - B 5/8 - K .126 - P .087 (285.640.10)
- LISLE TORX SOCKET 3/8" DR X TP60 (LI81110)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- Zoro Select Renewable Bushings