Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4mm
Mfr # SF3212EW
Zoro # G3072478
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Overall Length 3/4 in
- Inside Dia. 4.00 mm
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212EW
- Zoro # G3072478
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. | 4.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 4.00mm (0.1575) |
Outside Dia. | 1/2 in |
Drill Size | 4.00 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Size - Decimal | 4.00mm - 0.1575 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- WESTWARD Tool Case, 19-11/16"W x 8-1/4"H (45KK78)
- TOOLGRID SOCKETTGKM Socket Kit Metric (TGR86003)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, Lock (BG-25-L)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- Zoro Select Renewable Bushings