Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4mm
Mfr # SF2012EW
Zoro # G9738775
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Standard Wall
- Bushing Type Slip Fixed Renewable Combination
- Size- Decimal 4.00mm (0.1575)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012EW
- Zoro # G9738775
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | 4.00mm (0.1575) |
Outside Dia. | 5/16 in |
Drill Size | 4.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Inside Dia. | 4.00 mm |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 6.5" Dia (AX651C/P)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501186)
- HUSQVARNA Battery Transportation Box (BATTERY BOX)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Drill Bushings