Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.9mm
Mfr # SF208FW
Zoro # G1987520
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.90 mm
- Bushing Type Slip Fixed Renewable Combination
- Head Material High Speed Steel
- Finish High Speed Steel
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208FW
- Zoro # G1987520
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 4.90 mm |
Outside Dia. | 5/16 in |
Inside Dia. | 4.90 mm |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Details
Bushing Type | Slip Fixed Renewable Combination |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Measurement System | Metric |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Head Thickness | 1/4" |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Bushing Head Type | Headed |
Decimal Equivalent | 0.1929 |
Heat Treatment | Through Hardened |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- IRWIN Masonry Drill Bit, 1/4x4in, PK5 (5026003)
- CDI CDI Torque Wrench Head, Open End, J, 1/2 In (TCQJO16A)
- HANSON Hanson HAN1756 High Carbon Steel Machine Screw Thread Metric Plug Tap - 16mm -2.00 (HAN1756)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- Zoro Select Drill Bushings