Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.75mm
Mfr # SF3212FS
Zoro # G3072295
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.75 mm
- Measurement System Metric
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 1/2 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212FS
- Zoro # G3072295
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 4.75 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Inside Dia. | 4.75 mm |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Details
Measurement System | Metric |
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Head Thickness | 1/4" |
Material - Machining | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Material | 52100 Thru Hardened |
Bushing Type | Slip Fixed Renewable Combination |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1870 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2136MD)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 L, Fiberglass (C60P36)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- Zoro Select Drill Bushings