Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.75mm
Mfr # SF208FS
Zoro # G1987557
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208FS
- Zoro # G1987557
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Inside Dia. | 4.75 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Drill Size | 4.75 mm |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Bushing Type | Slip Fixed Renewable Combination |
Finish | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Thickness | 1/4" |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1870 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 10 lb. Head, 36" Length Fiberglass Handle Sledge Hammer (ESH-1036F)
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5024)
- KRAFT TOOL Square End Laminated Canvas-Resin, 16"x5 (CF531PF)
- KO-KEN Socket 5.5mm 6 Point 14mm Z-series 1/4 Sq. Drive (2400MZ-5.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- Zoro Select Renewable Bushings