Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 47
Mfr # SF2016CG
Zoro # G6269453
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Inside Dia. #47
- Head Thickness 1/4"
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CG
- Zoro # G6269453
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #47 |
Drill Size | #47 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Size- Decimal | #47 (0.0785) |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5 Piece Bi-Metal Reciprocating Saw Blade Set (DW4857)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- PROSKIT Crimper Frame, Lunar, w/die screws (300-054)
- KESON 16 ft Tape Measure, 1 in Blade (PGPRO1816V)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- Zoro Select Drill Bushings