Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.6mm
Mfr # SF2012FO
Zoro # G9738635
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 4.60 mm
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FO
- Zoro # G9738635
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 4.60 mm |
Inside Dia. | 4.60 mm |
Overall Length | 3/4 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plastic Line Level – 3" (42-193)
- SCOTCH 3M™ Replacement Blade for C22 Dispenser, Silver, 1/Each (TD3MC22B)
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- BETA Open Jaw Wrench for Torque Bar, 14mm (006420014)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- Zoro Select Renewable Bushings