Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 46
Mfr # SF2016CJ
Zoro # G6269462
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Overall Length 1 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016CJ
- Zoro # G6269462
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #46 |
Outside Dia. | 5/16 in |
Size- Decimal | #46 (0.0810) |
Inside Dia. | #46 |
Head Dia. | 35/64 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Slide Hammer Puller, Rvrsble, 15 Pieces (23KX40)
- CAPRI TOOLS 1/4 in. Drive Shallow and Deep Impact Socket Set, 3/16 to 9/16 in., SAE, 20-Piece (CP51000-20SSD)
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 12, Steel, Chrome Plated (TCJJ122400HD)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (651)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Drill Bushings