Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.5mm
Mfr # SF3212FL
Zoro # G3072338
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.1772
- Hardness Rc 62-64
- Size- Decimal 4.50mm (0.1772)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212FL
- Zoro # G3072338
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 4.50mm (0.1772) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 4.50 mm |
Overall Length | 3/4 in |
Head Dia. | 51/64 in |
Inside Dia. | 4.50 mm |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 4.50mm - 0.1772 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Annular Cutters, 2 in Overall L (DWAC02014)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 6mm (809317)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- Zoro Select Renewable Bushings