Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.5mm
Mfr # SF2012FL
Zoro # G9738653
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Measurement System Metric
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FL
- Zoro # G9738653
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. | 4.50 mm |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 4.50mm (0.1772) |
Drill Size | 4.50 mm |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Mobile Rolling Tool Chest, 50 Gallon, 37" W x 23" D x 23" H, Structural Foam, Black, Incl. Lock/Keys (037025H)
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- KRAFT TOOL Tapered Wood Handle, Masonry Brushes, 14" (BL431)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- Zoro Select Renewable Bushings