Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.45mm
Mfr # SF2012FJ
Zoro # G9738671
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Finish High Speed Steel
- Hardness Rc 62-64
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FJ
- Zoro # G9738671
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Inside Dia. | 4.45 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 4.45 mm |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.45 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style B (K0044.9242451)
- SOG Utility Knife, Serrated, 3-3/8" Blade L (15-38-02-57)
- JAMESON Little Buddy Splice Kit (10-140)
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- Zoro Select Renewable Bushings