Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 44
Mfr # SF2016CN
Zoro # G6269487
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Inside Dia. #44
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CN
- Zoro # G6269487
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #44 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Drill Size | #44 |
Size- Decimal | #44 (0.0860) |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357062)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-2X-5PK)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356803)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- Zoro Select Renewable Bushings