Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.3mm
Mfr # SF208FE
Zoro # G1987645
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Head Material High Speed Steel
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208FE
- Zoro # G1987645
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Overall Length | 1/2 in |
Drill Size | 4.30 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 4.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Size - Decimal | 3.50mm - 0.1378 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- MILWAUKEE TOOL M18 FORCE LOGIC 600 MCM Crimper (2679-22)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Drill Bushings