Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.3mm
Mfr # SF2012FE
Zoro # G9738714
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 4.30 mm
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FE
- Zoro # G9738714
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 4.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Inside Dia. | 4.30 mm |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- Zoro Select Renewable Bushings