Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 43
Mfr # SF2016CQ
Zoro # G6269496
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CQ
- Zoro # G6269496
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #43 (0.0890) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Drill Size | #43 |
Overall Length | 1 in |
Head Dia. | 35/64 in |
Inside Dia. | #43 |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heavy Duty Air Hammer (IR121Q)
- TEKTON 3/8 Inch Solid Punch (66079)
- LUFKIN Shockforce Series Tape Measure, 16 Ft L Blade, 1-3/16 In W Blade, Nylon/Steel Blade (L1116-02)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Drill Bushings