Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 42
Mfr # SF2016CT
Zoro # G9738547
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CT
- Zoro # G9738547
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Size- Decimal | #42 (0.0935) |
Inside Dia. | #42 |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Drill Size | #42 |
Size - Decimal | #42 - 0.0935 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-1/4" (16207)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Renewable Bushings