Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.1mm
Mfr # SF2012FA
Zoro # G9738732
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Bushing Head Type Headed
- Head Dia. 35/64 in
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012FA
- Zoro # G9738732
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Drill Size | 4.10 mm |
Inside Dia. | 4.10 mm |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KLEIN TOOLS 5/8" Hollow Shaft Nut Driver 6" Shaft (646-5/8)
- COSCO Box cutter, Shielded Blade, Black, Retractable Utility (091524)
- EXCELTA Chain Nose Plier, 5-3/4 in., Serrated (2844D)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Renewable Bushings