Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #41
Mfr # SF2016CW
Zoro # G9738513
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Drill Size #41
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016CW
- Zoro # G9738513
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | #41 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #41 (0.0960) |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Inside Dia. | #41 |
Head Dia. | 35/64 in |
Size - Decimal | #41 - 0.0960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99568-07-09)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35491)
- STANLEY 3/8 in Drive Socket Adapter, 1 pcs, Chrome (86-214)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- Zoro Select Renewable Bushings