Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 4.05mm
Mfr # SF2012EY
Zoro # G9738757
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Finish High Speed Steel
- Measurement System Metric
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012EY
- Zoro # G9738757
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | 4.05 mm |
Inside Dia. | 4.05 mm |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 4.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Plain L Key, 8 mm Tip Size, 6 in Long, 4 in Short (05022614001)
- DEWALT Chalk Reel (DWHT47098)
- FREUD SAW BLADE 12"" 96T (D1296N)
- GEARWRENCH 1/2" Drive Impact Extension 5" (84646)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size 17/64 (SF326HN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- Zoro Select Renewable Bushings