Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 40
Mfr # SF2016CY
Zoro # G9738495
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Head Thickness 1/4"
- Inside Dia. #40
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2016CY
- Zoro # G9738495
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #40 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size- Decimal | #40 (0.0980) |
Drill Size | #40 |
Head Dia. | 35/64 in |
Size - Decimal | #40 - 0.0980 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY ClassiX All?Steel Screw Clamp, 12 in, 5-1/2 in Throat, Sliding Arm Bar Clamp, Standard Swivel Pad (GS30K)
- QUICKCABLE Red Cable Stripper (4215-2001)
- DIABLO Ds0914Bf25 Steel Demon Bi-Metal Reciprocating Blade, 9" (DS0914BF25)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- Zoro Select Drill Bushings