Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 40
Mfr # SF2012CY
Zoro # G9739177
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 3/4 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012CY
- Zoro # G9739177
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Size- Decimal | #40 (0.0980) |
Drill Size | #40 |
Inside Dia. | #40 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wire, Wire, Jumper (85925)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (401509)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- TENG TOOLS 4mm Metric Ball Point End T-Handle Hex Key Driver - 510504 (510504)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4822LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Drill Bushings