Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3mm
Mfr # SF2016DS
Zoro # G9738346
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Dia. 35/64 in
- Drill Size 3.00 mm
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DS
- Zoro # G9738346
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Drill Size | 3.00 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3.00mm (0.1181) |
Overall Length | 1 in |
Inside Dia. | 3.00 mm |
Outside Dia. | 5/16 in |
Size - Decimal | 3.00mm - 0.1181 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 3/16" (51-2465)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- WESTWARD 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (53YR39)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- Zoro Select Drill Bushings