Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.9mm
Mfr # SF3212ER
Zoro # G3072511
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 3.90 mm
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212ER
- Zoro # G3072511
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3.90 mm |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3.90 mm |
Details
Bushing Head Type | Headed |
Bushing Type | Slip Fixed Renewable Combination |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Head Thickness | 1/4" |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1535 |
Heat Treatment | Through Hardened |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Set (31904)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- BOSCH 1/2" Drive Deep Well Socket Set, 9 pcs (27286)
- EGA MASTER ALUMINIUM PIPE WRENCH 48" TITALUM® (61028)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- Zoro Select Renewable Bushings