Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.9mm
Mfr # SF2012ER
Zoro # G9738827
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Overall Length 3/4 in
- Hardness Rc 62-64
- Head Thickness 1/4"
- Drill Size 3.90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012ER
- Zoro # G9738827
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Drill Size | 3.90 mm |
Inside Dia. | 3.90 mm |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.90 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT JAB SAW 6"" BLADE (DWHT20540)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- DORIAN Cut-Off Blade, 0.201 In W, 0 (73310182234)
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- Zoro Select Renewable Bushings