Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 39
Mfr # SF2016DA
Zoro # G9738477
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #39
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Size- Decimal #39 (0.0995)
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DA
- Zoro # G9738477
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #39 |
Size- Decimal | #39 (0.0995) |
Overall Length | 1 in |
Drill Size | #39 |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Size - Decimal | #39 - 0.0995 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA MAGNETIC VALVE ASSY 1-8DEC, (533932401)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.65 (111265000)
- AIRSPADE Supersonic Nozzle, 25 cfm, 1" L x2" Wx3" H (HT126)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SF8848NC)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- Zoro Select Drill Bushings