Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 38
Mfr # SF2016DC
Zoro # G9738461
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 35/64 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Material High Speed Steel
- Bushing Head Type Headed
- Inside Dia. #38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DC
- Zoro # G9738461
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #38 |
Size- Decimal | #38 (0.1015) |
Drill Size | #38 |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Size - Decimal | #38 - 0.1015 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Portable Work Stand w/Sling, 500lb. Cap (557005)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 9/16" (80655)
- R W THOMPSON 29PC DRILL BIT SET (29KK5)
- SIMPSON STRONG-TIE Eip-Ezakt Injection Ports w/ Ez Click Fitting 20/Bag (EIP-EZAKT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- Zoro Select Renewable Bushings