Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.7mm
Mfr # SF3212EK
Zoro # G3072557
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Head Type Headed
- Drill Size 3.70 mm
- Outside Dia. 1/2 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3212EK
- Zoro # G3072557
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 3.70 mm |
Outside Dia. | 1/2 in |
Inside Dia. | 3.70 mm |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Details
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Finish | High Speed Steel |
Head Thickness | 1/4" |
Rockwell Hardness | RC 62-64 |
Bushing Type | Slip Fixed Renewable Combination |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Type | Yes |
Decimal Equivalent | 0.1457 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9642)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 7/8" HEX DRIVER IM (GP6928F)
- MITUTOYO Micrometer, 0.00005"/0.001mm Resolution (293-334-30)
- CRAFTSMAN Sockets, 3/8" Drive 9/16" SAE Deep Impac (CMMT15895)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/32 (SFT408KG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- Zoro Select Renewable Bushings