Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.7mm
Mfr # SF208EK
Zoro # G1987785
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. 5/16 in
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208EK
- Zoro # G1987785
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 5/16 in |
Drill Size | 3.70 mm |
Head Dia. | 35/64 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 3.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Material | 52100 Thru Hardened |
Bushing Head Type | Headed |
Bushing Type | Slip Fixed Renewable Combination |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Head Thickness | 1/4" |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Measurement System | Metric |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1457 |
Heat Treatment | Through Hardened |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6-7/8" Hole Saw Light, Steel Tooth (35715)
- BURNDY Type U Crimping Die, 1 In (UO)
- WESTWARD 86.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLP5)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H6 6 Flt Plug (013967AS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SFT488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- Zoro Select Renewable Bushings