Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.75mm
Mfr # SF2012EM
Zoro # G9738854
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 3/4 in
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EM
- Zoro # G9738854
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Drill Size | 3.75 mm |
Outside Dia. | 5/16 in |
Inside Dia. | 3.75 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.75 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 10-32" (SKLS-0-316)
- HULTAFORS TOOLS Wrecking Bar Steel 108/15 (108/15)
- KRAFT TOOL R All-Angle Blue Steel Walkin, 9"x6" 1/4 (CC393A-01)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size 8 pt Standard Depth, Black Oxide (J7210S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- Zoro Select Renewable Bushings