Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 37
Mfr # SF2016DE
Zoro # G9738443
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Size- Decimal #37 (0.1040)
- Head Thickness 1/4"
- Inside Dia. #37
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DE
- Zoro # G9738443
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #37 (0.1040) |
Inside Dia. | #37 |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #37 |
Overall Length | 1 in |
Outside Dia. | 5/16 in |
Size - Decimal | #37 - 0.1040 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Hex Rethreading Die (DWTHX111611)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Drill Bushings