Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 37
Mfr # SF2012DE
Zoro # G9739116
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
- Head Dia. 35/64 in
- Overall Length 3/4 in
- Inside Dia. #37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DE
- Zoro # G9739116
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Inside Dia. | #37 |
Size- Decimal | #37 (0.1040) |
Drill Size | #37 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF326FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Renewable Bushings