Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.6mm
Mfr # SF208EH
Zoro # G1987800
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Overall Length 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Dia. 35/64 in
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208EH
- Zoro # G1987800
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Drill Size | 3.60 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 3.60 mm |
Details
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Material | 52100 Thru Hardened |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Bushing Type | Slip Fixed Renewable Combination |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Thickness | 1/4" |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | Yes |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1417 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Saw Dia 1" (3001616L)
- BON TOOL Bon 82-782 Squeegee-, Poly 18" 3/16" Notch (82-782)
- MALCO Punch And Die Assy - 2 X 3 In. (51 X 76Mm) Standard Rectangular Hole (GOP23UK)
- VERSA TOOL 52mm Flat Cut Stainless Steel Scraper Fits Fein Supercut Oscillating Tools, PK 5 (FB5N)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- Zoro Select Drill Bushings