Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.6mm
Mfr # SF2012EH
Zoro # G9738897
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 3.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012EH
- Zoro # G9738897
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3.60 mm |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | 3.60 mm |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.4mm (SF3216HH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- Zoro Select Renewable Bushings