Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3/64 In
Mfr # SF2012BF
Zoro # G6269225
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Hardness Rc 62-64
- Drill Size 3/64 in
- Outside Dia. 5/16 in
- Inside Dia. 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012BF
- Zoro # G6269225
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3/64 in |
Outside Dia. | 5/16 in |
Inside Dia. | 3/64 in |
Size- Decimal | 3/64" (0.0469) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Head Dia. | 35/64 in |
Size - Decimal | 3/64" - 0.0469 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 5 Inch 400 Grit 3mm Resin Diamond Polishing Pad (E5400)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X35)
- DREMEL Sanding Paper, Diamond, 3-1/2 in. (MM910)
- VESSEL MEGADORA Screwdriver No.900 -5.5x75 (900S5575)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings