Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.5mm
Mfr # SF206ED
Zoro # G3075180
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 3/8 in
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Head Dia. 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206ED
- Zoro # G3075180
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Head Dia. | 35/64 in |
Inside Dia. | 3.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Drill Size | 3.50 mm |
Size- Decimal | 3.50mm (0.1378) |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 2.50mm - 0.0984 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS 4 Flute Hand Tap Set (DWTS7X1)
- SPYDER Pilot Drill, Hex, 1/2In Shank (600645P)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- Zoro Select Drill Bushings