Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 34
Mfr # SF2012DM
Zoro # G9739055
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 35/64 in
- Inside Dia. #34
- Head Thickness 1/4"
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DM
- Zoro # G9739055
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. | #34 |
Size- Decimal | #34 (0.1110) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #34 |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- KODIAK CUTTING TOOLS 37/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484732)
- MILWAUKEE TOOL 7 pc. Head Attachment Kit For 7/8 in. Sectional Cable (48-53-3839)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2BRAG)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- Zoro Select Drill Bushings