Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.3mm
Mfr # SF208DZ
Zoro # G1987846
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Metric
- Bushing Head Type Headed
- Finish High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208DZ
- Zoro # G1987846
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1/2 in |
Inside Dia. | 3.30 mm |
Head Dia. | 35/64 in |
Drill Size | 3.30 mm |
Outside Dia. | 5/16 in |
Details
Head Material | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Measurement System | Metric |
Bushing Head Type | Headed |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Slip Fixed Renewable Combination |
Rockwell Hardness | RC 62-64 |
Head Thickness | 1/4" |
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Type | Yes |
Decimal Equivalent | 0.1299 |
Heat Treatment | Through Hardened |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-175)
- DYNAMIC 8Pcs SAE Stubby Flex Head, Combo Ratcheting Wrench Set, 5/16"-3/4" (D076607)
- MAKITA Impact XPS 12" Magnetic Insert Bit Holde (E-01389)
- EAZYPOWER Tee Star Bit, Size T35, 2" (73225/B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Drill Bushings