Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.3mm
Mfr # SF206DZ
Zoro # G3075208
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Inside Dia. 3.30 mm
- Drill Size 3.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206DZ
- Zoro # G3075208
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3.30 mm |
Drill Size | 3.30 mm |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 2.50mm - 0.0984 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Hammer, machined black head 40Oz (1340PN)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- STANLEY 10 in Diagonal Cutting Plier Semiflush Cut Uninsulated (89-862)
- KIPP Clamping Pin Form:B With Adjustable Handle, D=16, H=109, Steel Black Oxidized (K1503.0116)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- Zoro Select Drill Bushings