Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3/32 In
Mfr # SF2016CU
Zoro # G9738531
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 3/32 in
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Outside Dia. 5/16 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016CU
- Zoro # G9738531
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3/32 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Inside Dia. | 3/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/32" (0.0938) |
Overall Length | 1 in |
Size - Decimal | 3/32" - 0.0938 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Battery Charger For Universal 2.4V-3.6V (EY0L11B)
- KO-KEN Adaptor 1/2 Square 30mm 3/8 Sq. Drive (3344A)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- PROTO 60 in L 8 in Cap. Cast Iron Straight Pipe Wrench (J860HD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- Zoro Select Drill Bushings