Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 33
Mfr # SF2016DO
Zoro # G9738373
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Head Material High Speed Steel
- Head Thickness 1/4"
- Material 52100 Thru Hardened
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DO
- Zoro # G9738373
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #33 |
Size- Decimal | #33 (0.1130) |
Outside Dia. | 5/16 in |
Drill Size | #33 |
Head Dia. | 35/64 in |
Size - Decimal | #33 - 0.1130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- DRILL AMERICA 3/16-1/2 by 1/16 Increments Unibit (VAC2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Drill Bushings