Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 33
Mfr # SF2012DO
Zoro # G9739046
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Size- Decimal #33 (0.1130)
- Material 52100 Thru Hardened
- Overall Length 3/4 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF2012DO
- Zoro # G9739046
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #33 (0.1130) |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #33 |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Drill Size | #33 |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Carbide 118 Deg. Jobber Length Drill Bit (450-101250)
- CRAFTSMAN Power Tool Battery Kit, V20 (CMCB204-2CK)
- HOUGEN 7/8 in. X 3/4 in. RotaLoc Annular Cutter (17128)
- DRILL AMERICA m39 x 1.5 HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUMS39X1.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT3612IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- Zoro Select Renewable Bushings