Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.2mm
Mfr # SF208DW
Zoro # G1987870
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. 3.20 mm
- Head Material High Speed Steel
- Drill Size 3.20 mm
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF208DW
- Zoro # G1987870
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 3.20 mm |
Drill Size | 3.20 mm |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 35/64 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Details
Bushing Type | Slip Fixed Renewable Combination |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Head Thickness | 1/4" |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Measurement System | Metric |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.1260 |
Head Type | Yes |
Heat Treatment | Through Hardened |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Spiral Point Tap Plug, 3 Flutes (C62164)
- FASTCAP 16' Old Standby Standard Flatback Tape Measure (PS-FLAT16)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- BON TOOL Bon 82-194 Additive, Anti-Hydro, 5 Gallon (82-194)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- Zoro Select Renewable Bushings