Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.2mm
Mfr # SF206DW
Zoro # G3075250
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Material - Machining High Speed Steel
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206DW
- Zoro # G3075250
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Head Dia. | 35/64 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3.20 mm |
Outside Dia. | 5/16 in |
Drill Size | 3.20 mm |
Size - Decimal | 2.50mm - 0.0984 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Second File with Safe Back (06836N)
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat (IRHT82584)
- WESTWARD Brick Trowel, 7x3-5/8, Stl, ErgoSoft PP/TPR (13P525)
- SURTEK Octagonal 12Pound Hammer (MARR12)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- Zoro Select Renewable Bushings