Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.25mm
Mfr # SF208DX
Zoro # G1987861
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size 3.25 mm
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF208DX
- Zoro # G1987861
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 3.25 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Overall Length | 1/2 in |
Inside Dia. | 3.25 mm |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Details
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Slip Fixed Renewable Combination |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Head Thickness | 1/4" |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1280 |
Head Type | Yes |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 1" 1/2" Drive 6pt Deep Socket (DW22942)
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- MITUTOYO Micrometer, Depth, Base-60 0-50mm (129-109)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- Zoro Select Drill Bushings