Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 3.25mm
Mfr # SF2012DX
Zoro # G9738967
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Rockwell Hardness RC 62-64
- Measurement System Metric
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DX
- Zoro # G9738967
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 3.25 mm |
Outside Dia. | 5/16 in |
Inside Dia. | 3.25 mm |
Head Dia. | 35/64 in |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 3 In (35016)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-32 UNEF 2A (361135030)
- RIDGID Facegear, Asm 700 (43395)
- BN PRODUCTS USA Circular Saw Blade, 7" dia., 64 Teeth (RB-BNCE-50SS)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 28 (SF3216EF)
- Zoro Select Renewable Bushings