Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 32
Mfr # SF2016DQ
Zoro # G9738355
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Material 52100 Thru Hardened
- Head Dia. 35/64 in
- Bushing Type Slip Fixed Renewable Combination
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2016DQ
- Zoro # G9738355
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #32 |
Outside Dia. | 5/16 in |
Inside Dia. | #32 |
Overall Length | 1 in |
Size- Decimal | #32 (0.1160) |
Size - Decimal | #32 - 0.1160 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- DRILLCO 9/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13618)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91112)
- WESTWARD Combination Wrench, 1-7/8", SAE, Satin (54RY99)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- Zoro Select Drill Bushings