Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 32
Mfr # SF2012DQ
Zoro # G9739021
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. #32
- Head Thickness 1/4"
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2012DQ
- Zoro # G9739021
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | #32 |
Head Dia. | 35/64 in |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #32 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #32 (0.1160) |
Size - Decimal | 29/32 in - 0.9062 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- XCELITE ESD Hard Wire Cutter, 5-7/16 L (134CG)
- BOSCH Switch (1619P06587)
- PERFORMANCE TOOL 1-7/16 In Jumbo Wrench Wrench Jumbo 1-, W377B (W377B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- Zoro Select Drill Bushings